LED Lay-In Lensed Troffer, 2 x 4, 4000K, 120-277V

Item #: 1029245
Cat #: 2GTL4-4400LM-LP840
UPC: 889804706956
Sign In or Register to view pricing and more.
Documents & Guides
LED Lay-In Lensed Troffer, 2 x 4, 4429 Lumens, 4000K, 120-277V, Acrylic Lens, 34.5 Watts

Overview

LED Lay-In Lensed Troffer, 2 x 4, 4429 Lumens, 4000K, 120-277V, Acrylic Lens, 34.5 Watts
The GTL Series LED recessed troffer provides all of the great benefits of an LED luminaire, while maintaining the familiar look of traditional linear fluorescent. This allows for a seamless one-forone transition to LED without disrupting the look of the overall space. With up to 53% energy savings, this value driven luminaire helps bridge the price gap between LED and fluorescent. All of these benefits make the GTL a great choice for School, Office, Retail, Residential and Hospital applications.
Also known as: 889804706956, 2GTL4-4400LM-LP840

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Lumens: 4400
Color: White
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Lumens: 4400
Light Technology: LED
Volts AC: 120-277
Length: 4 ft
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)