LED Troffer 2x2, 2400 Lumen, 3500K, 120-277V

Item #: 1261039
Cat #: 22CZ-LD5-24-UNV-L835-CD1-SWPD1-U
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer 2x2, 2400 Lumen, 3500K, 120-277 Volt, 0-10V Dimming, With WaveLinx

Overview

LED Troffer 2x2, 2400 Lumen, 3500K, 120-277 Volt, 0-10V Dimming, With WaveLinx
Also known as: 22CZ-LD5-24-UNV-L835-CD1-SWPD1-U

Specifications

Mounting: Recessed
Volts AC: 120-277
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Wattage: 19.600
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Length: 2 ft
Wattage: 19.600
Dimmable: Yes
Volts AC: 120-277
Color Temperature: 3500 (Neutral White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)