LED Recessed Troffer, 2x2, 3400 Lumen, 3500K, 120-277V

Item #: 1410679
Cat #: 22CZ2-34HE-UNV-L835-CD1-U
UPC: 080083881222
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Troffer, 2x2, 3400 Lumen, High Efficacy, 3500K, 90 CRI, 120-277 Volt, Ribbed Frosted Acrylic Lens, 0-10V Dimming Driver

Overview

LED Recessed Troffer, 2x2, 3400 Lumen, High Efficacy, 3500K, 90 CRI, 120-277 Volt, Ribbed Frosted Acrylic Lens, 0-10V Dimming Driver
The Cruze™ LED series combines contemporary styling, optimal illumination design, energy efficiency and installation features to deliver superior lighting using Cooper Lighting Solution’s latest solid state technology.
Also known as: 080083881222, 22CZ2-34HE-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Volts AC: 120-277
Width: 24 in, 2 ft
Color: Frosted
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Wattage: 25.800
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Wattage: 25.800
Dimmable: Yes
Volts AC: 120-277
Color: Frosted
Color Temperature: 3500 (Neutral White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)