2'x2' LED Troffer, 40K, 0-10V DImming
Item #:
960763
Cat #:
22EN-LD2-34-UNV-L840-CD1-U
UPC:
080083752317
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
2 Ft. x 2 Ft. LED Troffer, 0-10V Dimming, 28.5 Watt, 120-277V, Life: 60,000 Hours, Lumens: 3437, CRI: 85, Color Temperature: 4000K. Acrylic Lens
Overview
2 Ft. x 2 Ft. LED Troffer, 0-10V Dimming, 28.5 Watt, 120-277V, Life: 60,000 Hours, Lumens: 3437, CRI: 85, Color Temperature: 4000K. Acrylic Lens
Also known as: 080083752317, 22EN-LD2-34-UNV-L840-CD1-U
Specifications
Mounting: | Recessed |
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Length: | 24 in , 2 ft |
Lumens: | 3400 |
Wattage: | 28.500 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Length: | 24 in , 2 ft |
Wattage: | 28.500 |
Light Technology: | LED |
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Lumens: | 3400 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)