Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
2 Ft. x 4 Ft. LED Troffer, 39.6 Watt, 120-277V, 5000 Lumens, Color Temperature: 3500K, 0-10V Dimming
Overview
2 Ft. x 4 Ft. LED Troffer, 39.6 Watt, 120-277V, 5000 Lumens, Color Temperature: 3500K, 0-10V Dimming
Metalux delivers an industry-leading portfolio of indoor and outdoor lighting, lighting controls and smart lighting systems . We question, we seek and we solve. Because building a better world means asking tough questions and pushing harder for answers.
Also known as: 080083881628, 24CZ2-50-UNV-L835-CD1-U
Specifications
Volts AC: | 120-277 |
Wattage: | 39 |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Color Temperature: | 3500 (Neutral White) |
Wattage: | 39 |
Length: | 4 ft, 48 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)