2'x4' LED Troffer, 120-277V, 35K

Item #: 1103337
Cat #: 24SR-LD2-48-C-UNV-L835-CD1-U
UPC: 080083752492
Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Troffer, 38 Watt, 5000 Lumen, 3500K, 80 CRI, 120-277 Volt, Curved Reflector, Dimming

Overview

2 Ft. x 4 Ft. LED Troffer, 38 Watt, 5000 Lumen, 3500K, 80 CRI, 120-277 Volt, Curved Reflector, Dimming
The SkyRidge™ Series sets a new industry standard by offering an aesthetically pleasing, yet affordable LED alternative to fluorescent fixtures.
Also known as: 080083752492, 24SR-LD2-48-C-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Wattage: 38
Volts AC: 120-277
Lumens: 5000
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120-277
Width: 24 in, 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 38
Lumens: 5000
Length: 4 ft, 48 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)