This product has been discontinued.
LED Troffer, 2x4, 36 Watt, 4500 Lumen, 4000K, 120-277V
Item #:
1384695
Cat #:
VOLUME3A/036UNVD840/24G/WH
UPC:
046135604393
Sign In or Register to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x4, 36 Watt, 4500 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, 3 per Case *Sylvania Part # 60439*
Overview
LED Volumetric Troffer, 2x4, 36 Watt, 4500 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, 3 per Case *Sylvania Part # 60439*
Also known as: 046135604393, VOLUME3A/036UNVD840/24G/WH
Specifications
Lumens: | 4500 |
Mounting: | Recessed |
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Wattage: | 36 |
Width: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 4500 |
Volts AC: | 120-277 |
Length: | 4 ft |
Width: | 2 ft |
Dimmable: | Yes |
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Wattage: | 36 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)