LED Wraparound, 4', 4000 Lumens, 3500K, Dimming, Integral Sensor

Item #: 1139159
Cat #: FSW440L835-UNV-DIM-DAYOCC
UPC: 784197359966
Sign In or Register to view pricing and more.
Documents & Guides
FluxStream LED Wraparound, 4 foot length, 4000 Lumens, 3500K, 80 CRI, 0-10V 1% Dimming, Integral Sensor (Daylighting & Occupancy)

Overview

FluxStream LED Wraparound, 4 foot length, 4000 Lumens, 3500K, 80 CRI, 0-10V 1% Dimming, Integral Sensor (Daylighting & Occupancy)
Also known as: 784197359966, FSW440L835-UNV-DIM-DAYOCC

Specifications

Volts AC: 120-277
Wattage: 31
Lumens: 4000
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Lumens: 4000
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 31
Length: 4 ft, 48 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)