LED Wraparound, 4’, 43 Watt, 4700 Lumen, 4000K, 120/277V

Item #: 986624
Cat #: 4CWPLD4040C
UPC: 080083749072
Sign In or Register to view pricing and more.
LED Contoured Wraparound, 4700 lumen, Wattage: 43, Color: 4000K, Voltage: 120-277V, 0-10V Dimmable, 60,000 Hr. Life, Weight: 6 lbs

Overview

LED Contoured Wraparound, 4700 lumen, Wattage: 43, Color: 4000K, Voltage: 120-277V, 0-10V Dimmable, 60,000 Hr. Life, Weight: 6 lbs
4 ft., Linear LED Wrap, 4000 lumen, 4000K, 0-10VDC Dimming
Also known as: 080083749072, 4CWPLD4040C, wraparound, led wraparound

Specifications

Lumens: 4700
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 45
Mounting: Surface
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Lumens: 4700
Color Temperature: 4000 (Cool White)
Mounting: Surface
Light Technology: LED
Volts AC: 120-277
Wattage: 45
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)