LED 2' Wrap Around, 24 Watt, 2000 Lumen, 3000K, 120-277V
Item #:
1370330
Cat #:
2-ONW-LED-2000L-DIM10-MVOLT-30K-85
UPC:
848070085233
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Wrap Around, Narrow Body, 2 Foot, 24 Watt, 2000 Lumen, 3000K, 85 CRI, 120-277 Volt, 0-10V Dimming
Overview
LED Wrap Around, Narrow Body, 2 Foot, 24 Watt, 2000 Lumen, 3000K, 85 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 848070085233, 2-ONW-LED-2000L-DIM10-MVOLT-30K-85
Specifications
Wattage: | 24 |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120-277 |
Lumens: | 2000 |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 24 |
Volts AC: | 120-277 |
Length: | 24 in , 2 ft |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Lumens: | 2000 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)