Industrial LED Emergency Light, 12 Watt, 2-Head, NEMA 4X
Item #:
1239211
Cat #:
DYN12-4X-FP-06L
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Industrial LED Emergency Light, 12 Watt, 6 Watt LED Lamps, NEMA 4X, Food Processing Rated, 90 Minute Run-Time
Overview
Industrial LED Emergency Light, 12 Watt, 6 Watt LED Lamps, NEMA 4X, Food Processing Rated, 90 Minute Run-Time
Also known as: DYN12-4X-FP-06L
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Volts AC: | 120-277 |
Color: | Gray |
Material: | Thermoplastic |
Wattage: | 6 |
Light Technology: | LED |
IP/NEMA Rating: | IP66, NEMA 4X |
Color: | Gray |
Wattage: | 6 |
Volts AC: | 120-277 |
Material: | Thermoplastic |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)