Bath Light, 3-Light, 100W, Brushed Nickel

Item #: 109255
Cat #: 5337NI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Brushed Nickel

Overview

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Brushed Nickel
For a classic and clean look in the bath, this bath bar provides fantastic, versatile lighting with flawless precision. Our Brushed Nickel finish is combined with alabaster swirl glass for an elegant purity that will bring out the best in your bathroom. Its 3 light construction employs 100-watt (max.) bulbs, measures 24" wide by 8" high, can be installed with the glass either up or down, and is U.L. listed for damp location.
Also known as: 5337NI

Specifications

Base: Medium Screw (E26)
Wattage: 100
Diameter: 24 in
Color: Brushed Nickel
Type: Bath/Wall Fixtures, Bath Bracket, 3-Light
Material: Steel
Base: Medium Screw (E26)
Diameter: 24 in
Type: Bath/Wall Fixtures, Bath Bracket, 3-Light
Wattage: 100
Color: Brushed Nickel
Material: Steel

Customer Reviews

No reviews for this product
(0)