KICHLER 6963-NI WALL MT 100W

Item #: 663643
Cat #: 6963NI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
KICHLER 6963-NI WALL MT 100W

Overview

KICHLER 6963-NI WALL MT 100W
The Structures Collection proves that one style can take on numerous forms. Structures lighting employs universal shape to create modern, aesthetically pleasing lighting capable of unmatched versatility, forming a unique and eclectic style all its own. The Structures motif, along with our Brushed Nickel finish and satin-etched glass, gives a timeless, clean feel to the fixtures, capable of matching any decor. To add the right amount of light to your rooms' walls the Structures Collection offers this unusual wall sconce. At 9" wide and 7 ½" high this sconce is the perfect size to fit anywhere while the 100-watt (max.) bulb provides ample light. It comes with T-3 or T-4 mini-can base and tungsten halogen lamp included to create a wonderful balance of lighting power with innovative design.
Also known as: 6963NI

Specifications

Type: Wall Bracket
Wattage: 100
Material: Steel
Type: Wall Bracket
Material: Steel
Wattage: 100

Customer Reviews

No reviews for this product
(0)