Bath Light, 3-Light, 100W, Brushed Nickel

Item #: 363388
Cat #: P2708-09
UPC: 785247166596
Sign In or Register to view pricing and more.
Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Brushed Nickel, Family: Gather

Overview

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Brushed Nickel, Family: Gather
Gather possesses a smart simplicity to complement today's home. This three-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a glamorous Brushed Nickel finished frame, this collection allows you to decorate an entire home with confidence and style.
Also known as: 785247166596, P2708-09

Specifications

Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Standards: California Proposition 65
Wattage: 100
Color: Brushed Nickel
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)