2 Light Glass Bath Vanity Light, Brushed Nickel

Item #: 41363
Cat #: P3052-09
UPC: 785247148530
Sign In or Register to view pricing and more.
Two Light Alabaster Glass Traditional Bath Vanity Light, 18 Inch x 7.25 Inch x 7.375 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

Overview

Two Light Alabaster Glass Traditional Bath Vanity Light, 18 Inch x 7.25 Inch x 7.375 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Two-light bath bracket on an elongated racetrack-style backplate, this collection features a simple transitional design. Decorative wall lighting complements most traditional bathrooms or powder rooms. Brushed metallic finish coordinates with popular faucet and bath hardware styles. Flaired, Alabaster glass give a unique, poised presence.
Also known as: 785247148530, P3052-09

Specifications

Type: 2-Light
Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Material: Steel
Diameter: 18 in
Standards: California Proposition 65
Type: 2-Light
Wattage: 100
Material: Steel
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 18 in

Customer Reviews

No reviews for this product
(0)