Bath Light, 2-Light, 100W, Brushed Nickel *** Discontinued ***

Item #: 377490
Cat #: P3057-09
UPC: 785247159741
Sign In or Register to view pricing and more.
Bath Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 13 inch, Finish: Brushed Nickel, Family: Orbitz *** Discontinued ***

Overview

Bath Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 13 inch, Finish: Brushed Nickel, Family: Orbitz *** Discontinued ***
Also known as: 785247159741, P3057-09

Specifications

Color: Gray
Mounting: Wall
Standards: California Proposition 65
Color: Gray
Standards: California Proposition 65
Mounting: Wall

Customer Reviews

No reviews for this product
(0)