3 Light Etched Glass Traditional Bath Vanity, Polished Chrome Finish
Item #:
125580
Cat #:
P3192-15
UPC:
785247152346
Sign In or Register to view pricing and more.
Documents & Guides
Three Light Etched Glass Traditional Bath Vanity, 24 Inch x 8.125 Inch x 7.375 Inch, Polished Chrome Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Overview
Three Light Etched Glass Traditional Bath Vanity, 24 Inch x 8.125 Inch x 7.375 Inch, Polished Chrome Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Three-light bath fixture featuring soft angles, curving lines and etched glass shades that mount up or down. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Polished Chrome finish.
Also known as: 785247152346, P3192-15
Specifications
Base: | Medium Screw (E26) |
Diameter: | 24 in |
Color: | Polished Chrome |
Type: | 3-Light |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Color: | Polished Chrome |
Standards: | California Proposition 65 |
Diameter: | 24 in |
Type: | 3-Light |
Customer Reviews
No reviews for this product
(0)