Wall Light, 1 Light, 250W, White

Item #: 38291
Cat #: 4191-15
UPC: 785652419157
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/bath Light; Fixture Finish: White Body, Clear Lens; Power Rating: 250 Watt; Voltage Rating: 120 V; Lamp Type: T4 Mini Candelabra Halogen; number Of Lamps: 1; Fixture Material: Steel Body, Glass Lens; Size: 7-3/4 In Width X 4-1/4 In Height; Mounting: Center Lock-up; Connection: Mounted To Box; Backplate Size: 5/8 In Depth X 7-3/4 In Width X 4-1/4 In Height; Outlet Box Up: 2-1/8 In; Outlet Box Down: 2-1/8 In; Diffuser Size: 5-13/16 In Width X 5-1/8 In Height; Extends: 6-3/4 In; Wire Length: 6-1/2 In; Lamp Included:

Overview

Sea Gull Lighting; Wall/bath Light; Fixture Finish: White Body, Clear Lens; Power Rating: 250 Watt; Voltage Rating: 120 V; Lamp Type: T4 Mini Candelabra Halogen; number Of Lamps: 1; Fixture Material: Steel Body, Glass Lens; Size: 7-3/4 In Width X 4-1/4 In Height; Mounting: Center Lock-up; Connection: Mounted To Box; Backplate Size: 5/8 In Depth X 7-3/4 In Width X 4-1/4 In Height; Outlet Box Up: 2-1/8 In; Outlet Box Down: 2-1/8 In; Diffuser Size: 5-13/16 In Width X 5-1/8 In Height; Extends: 6-3/4 In; Wire Length: 6-1/2 In; Lamp Included:
Also known as: 785652419157, 4191-15

Specifications

Diameter: 7 3/4 in
Base: Medium Screw (E26)
Color: White
Wattage: 250
Type: Bath/Wall Fixture
Diameter: 7 3/4 in
Color: White
Type: Bath/Wall Fixture
Base: Medium Screw (E26)
Wattage: 250

Customer Reviews

No reviews for this product
(0)