2-Light Wall/Bath Fixture, 100W, 120V, Heirloom Bronze Finish

Item #: 167115
Cat #: 44940-782
UPC: 785652020209
Sign In or Register to view pricing and more.
Documents & Guides
Two Light Wall/Bath Fixture, 100 Watt, 120 Volt, Heirloom Bronze Finish, Alabaster Glass, Safety Listed for Damp Location

Overview

Two Light Wall/Bath Fixture, 100 Watt, 120 Volt, Heirloom Bronze Finish, Alabaster Glass, Safety Listed for Damp Location
Also known as: 785652020209, 44940-782

Specifications

Type: 2-Light, Wall/Bath
Color: Heirloom Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Steel
Type: 2-Light, Wall/Bath
Base: Medium Screw (E26)
Volts AC: 120
Color: Heirloom Bronze
Wattage: 100
Material: Steel

Customer Reviews

No reviews for this product
(0)