Wall Light, 6 Light, 100W, Chrome
Item #:
38082
Cat #:
4739-05
UPC:
785652473951
Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Light, Center Stage, Size: 36x4-1/4", 100W, 120V, 6 Lamps, Medium G-25, Material: Steel Body.
Overview
Wall/Bath Light, Center Stage, Size: 36x4-1/4", 100W, 120V, 6 Lamps, Medium G-25, Material: Steel Body.
Also known as: 785652473951, 4739-05
Specifications
Base: | Medium Screw (E26) |
Color: | Chrome |
Wattage: | 100 |
Diameter: | 36 in |
Type: | Bath/Wall Fixture |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Type: | Bath/Wall Fixture |
Color: | Chrome |
Diameter: | 36 in |
Customer Reviews
No reviews for this product
(0)