Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/bath Light; Brookchester; Power Rating: 100 Wtt; Voltagerating: 120 V; Lamp Type: Medium A; Number Of Lamps: 2; Fixture Material: Steelbody, Steel Arm, Glass Shade; Fixture Finish: Polished Brass Body, Polished Brass, Clear Shade; Mounting: Center Lock-up; Size: 13-1/4 In Width X 7-3/4 In Height; Backplate Size: 1-1/4 In Depth X 6-1/8 In Width X 4-1/2 In Height; Connection: Mounted To Box; Outlet Box Down: 3 In; Diffuser Size: 4-5/8 In Diameter X 4-1/2 In Height; Fitter Diameter: 2 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Lamp Included: No
Overview
Sea Gull Lighting; Wall/bath Light; Brookchester; Power Rating: 100 Wtt; Voltagerating: 120 V; Lamp Type: Medium A; Number Of Lamps: 2; Fixture Material: Steelbody, Steel Arm, Glass Shade; Fixture Finish: Polished Brass Body, Polished Brass, Clear Shade; Mounting: Center Lock-up; Size: 13-1/4 In Width X 7-3/4 In Height; Backplate Size: 1-1/4 In Depth X 6-1/8 In Width X 4-1/2 In Height; Connection: Mounted To Box; Outlet Box Down: 3 In; Diffuser Size: 4-5/8 In Diameter X 4-1/2 In Height; Fitter Diameter: 2 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Lamp Included: No
Also known as: 4871-02
Specifications
Wattage: | 100 |
Wattage: | 100 |
Customer Reviews
No reviews for this product
(0)