Ceiling Light, 3 Light, 60W, Satin Nickel
Item #:
206468
Cat #:
F606436
UPC:
742546040682
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, 3 Light, 60 Watt, Satin Nickel, Diameter: 16 in, Medium Screw
Overview
Ceiling Light, 3 Light, 60 Watt, Satin Nickel, Diameter: 16 in, Medium Screw
Also known as: 742546040682, F606436
Specifications
Base: | Medium Screw (E26) |
Color: | Satin Nickel |
Wattage: | 60 |
Diameter: | 16 in |
Type: | Ceiling Fixture |
Base: | Medium Screw (E26) |
Wattage: | 60 |
Type: | Ceiling Fixture |
Color: | Satin Nickel |
Diameter: | 16 in |
Customer Reviews
No reviews for this product
(0)