Ceiling Light, 3-Light, 60W, Incandescent, White
Item #:
103614
Cat #:
5842MRWT
UPC:
783209584242
Sign In or Register to view pricing and more.
Documents & Guides
Essentials Ceiling Light, Flush Mount, Marble Glass, White Finish, Incandescent, 3-Light, 60W Medium Base, 180 Total Watt, Dimmable
Overview
Essentials Ceiling Light, Flush Mount, Marble Glass, White Finish, Incandescent, 3-Light, 60W Medium Base, 180 Total Watt, Dimmable
Also known as: 783209584242, 5842MRWT
Specifications
Base: | Medium Screw (E26) |
Wattage: | 180 |
Diameter: | 15 1/2 in |
Color: | White |
Material: | Steel |
Type: | Ceiling Fixture |
Base: | Medium Screw (E26) |
Diameter: | 15 1/2 in |
Material: | Steel |
Wattage: | 180 |
Color: | White |
Type: | Ceiling Fixture |
Customer Reviews
No reviews for this product
(0)