LED Ceiling Light Retrofit, 7", 9W, Medium Base, 2700K, 700 Lumens

Item #: 905936
Cat #: LED/700/CL/827/RP
UPC: 046135750809
Sign In or Register to view pricing and more.
Documents & Guides
LED Ceiling Light Retrofit, 7", 9W, Medium Base, 2700K, 700 Lumens, 82 CRI, Rated Life Hours: 50,000, No Pull Chain *Sylvania Part # 75080*

Overview

LED Ceiling Light Retrofit, 7", 9W, Medium Base, 2700K, 700 Lumens, 82 CRI, Rated Life Hours: 50,000, No Pull Chain *Sylvania Part # 75080*
Also known as: 046135750809, LED/700/CL/827/RP

Specifications

Diameter: 7 in
Color Temperature: 2700 (Warm White)
Type: Ceiling Retrofit
Light Technology: LED
Diameter: 7 in
Type: Ceiling Retrofit
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)