Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Chandelier; Stirling; Wattage: 60 Wtt; Width: 19 In; Voltagerating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Steel Body, Steel Chain, Steel Candle Cover, Fabric Shade; Fixture Finish: Brushed Nickel Body, Brushed Nickel Chain, Brushed Nickel Candle Cover, White Linen Shade; Color: Clear Silver Wire; Height: 18-3/4 In, 141-1/8 In With Chain; Diffuser Size: 4-5/8 In Diameter X 4 In Height; Fitter Diameter: 15/16 In; Wire Length: 144 In; Chain Length: 120 In; Connection: Mounted To Box; Lamp Included: No; Backplate Size: 1-3/8 In Height X 5-1/2 In Diameter
Overview
Sea Gull Lighting; Chandelier; Stirling; Wattage: 60 Wtt; Width: 19 In; Voltagerating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Steel Body, Steel Chain, Steel Candle Cover, Fabric Shade; Fixture Finish: Brushed Nickel Body, Brushed Nickel Chain, Brushed Nickel Candle Cover, White Linen Shade; Color: Clear Silver Wire; Height: 18-3/4 In, 141-1/8 In With Chain; Diffuser Size: 4-5/8 In Diameter X 4 In Height; Fitter Diameter: 15/16 In; Wire Length: 144 In; Chain Length: 120 In; Connection: Mounted To Box; Lamp Included: No; Backplate Size: 1-3/8 In Height X 5-1/2 In Diameter
Also known as: 31932-962
Specifications
Volts AC: | 120 |
Wattage: | 60 |
Type: | Chandelier |
Volts AC: | 120 |
Type: | Chandelier |
Wattage: | 60 |
Customer Reviews
No reviews for this product
(0)