Close to Ceiling Light, 2 Light, 60W, White

Item #: 81410
Cat #: P3536-30
UPC: 785247353620
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 2 Light, 60W, WhiteClose to Ceiling Light, Swirled Glass, Size: 6x11-3/4", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: White.

Overview

Close to Ceiling Light, 2 Light, 60W, WhiteClose to Ceiling Light, Swirled Glass, Size: 6x11-3/4", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: White.
Also known as: 785247353620, P3536-30

Specifications

Base: Medium Screw (E26)
Diameter: 11 3/4 in
Color: White
Wattage: 60
Type: Close To Ceiling
Base: Medium Screw (E26)
Color: White
Type: Close To Ceiling
Diameter: 11 3/4 in
Wattage: 60

Customer Reviews

No reviews for this product
(0)