1 Light Melon 11-3/8" Close-to-Ceiling Fixture, Brushed Nickel

Item #: 41647
Cat #: P3816-09
UPC: 785247147243
Sign In or Register to view pricing and more.
One Light Melon 11-3/8" Close-to-Ceiling, 11.375 Inch x 11.375 Inch x 6 Inch, Brushed Nickel Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Melon 11-3/8" Close-to-Ceiling, 11.375 Inch x 11.375 Inch x 6 Inch, Brushed Nickel Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
One-light close-to-ceiling with etched ribbed melon glass with center lock up in Brushed Nickel finish.
Also known as: 785247147243, P3816-09

Specifications

Base: Medium Screw (E26)
Wattage: 75
Diameter: 11 3/8 in
Volts AC: 120
Color: Brushed Nickel
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Base: Medium Screw (E26)
Diameter: 11 3/8 in
Color: Brushed Nickel
Standards: California Proposition 65
Wattage: 75
Volts AC: 120
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)