7.25" LED Flush Mount

Item #: 1110690
Cat #: P8222-28-30K
UPC: 785247205615
Sign In or Register to view pricing and more.
Documents & Guides
Led Downlight, 17 Watt, 120 Volt, Lumens: 1170 (LM-79), CRI: 90, Color Temperature: 3000K, Diameter: 7-1/4", Color: White. J-Box mount. cCSAus classified for wet locations. ENERGY STARĀ® qualified. California Title 24 - JA8-2016.

Overview

Led Downlight, 17 Watt, 120 Volt, Lumens: 1170 (LM-79), CRI: 90, Color Temperature: 3000K, Diameter: 7-1/4", Color: White. J-Box mount. cCSAus classified for wet locations. ENERGY STARĀ® qualified. California Title 24 - JA8-2016.
The P8222 delivers a solution for flush mount, for both residential and commercial markets. In addition, the P8222 is wet located, Title 24 - JA8 - 2019 and is a cost effective solution for fire rated application. The P8222 luminaire unites performance, cost and safety benefits
Also known as: 785247205615, P8222-28-30K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 17
Standards: California Proposition 65, California Title 24
Light Technology: LED
Color Temperature: 3000 (Warm White)
Standards: California Proposition 65, California Title 24
Wattage: 17
Light Technology: LED

Customer Reviews

No reviews for this product
(0)