Close to Ceiling Light, 2-Light, 60W, Brushed Nickel

Item #: 707805
Cat #: 190033217
UPC: 020389200679
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 14-1/4 inch, Finish: Brushed Nickel

Overview

Close to Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 14-1/4 inch, Finish: Brushed Nickel
Also known as: 020389200679, 190033217

Specifications

Type: 2-Light, Close To Ceiling
Base: Medium Screw (E26)
Color: Brushed Nickel
Wattage: 60
Diameter: 14 1/2 in
Type: 2-Light, Close To Ceiling
Color: Brushed Nickel
Diameter: 14 1/2 in
Base: Medium Screw (E26)
Wattage: 60

Customer Reviews

No reviews for this product
(0)