Floor Lamp, 1 Light, 100W, Dark Smoke

Item #: 492525
Cat #: 23-2850-18-683
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Floor Lamp, 1 Light, 100 Watt, Dark Smoke, Length: 65.9 in, Medium Screw

Overview

Floor Lamp, 1 Light, 100 Watt, Dark Smoke, Length: 65.9 in, Medium Screw
Also known as: 23-2850-18-683

Specifications

Color: Dark Smoke
Base: Medium Screw (E26)
Wattage: 100
Type: Floor Lamp
Length: 65.900 in
Color: Dark Smoke
Wattage: 100
Length: 65.900 in
Base: Medium Screw (E26)
Type: Floor Lamp

Customer Reviews

No reviews for this product
(0)