This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
9.5" Globe FixtureDrum Light, Globe, Size: 8 x 9-1/2", 100W, 120V, 1 Lamp, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: White.
Overview
9.5" Globe FixtureDrum Light, Globe, Size: 8 x 9-1/2", 100W, 120V, 1 Lamp, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: White.
Also known as: P3705-30
Specifications
Type: | Traditional, Ceiling Fixture |
Wattage: | 100 |
Color: | White |
Diameter: | 6 in |
Type: | Traditional, Ceiling Fixture |
Color: | White |
Wattage: | 100 |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)