KICHLER 3475-NI MINI PENDENT

Item #: 108162
Cat #: 3475NI
UPC: 783927200219
Sign In or Register to view pricing and more.
Documents & Guides
KICHLER 3475-NI MINI PENDENT

Overview

KICHLER 3475-NI MINI PENDENT
Named after renowned Dutch architect, Hendrik Berlage, the Hendrik Collection is a gorgeous family of contemporary fixtures that honor the man who was regarded by many as the "Father of Modern architecture". Much like Berlage himself, The Hendrik Collection is regarded as an intermediary between modern and traditional styles. Classic lines are enhanced with a soft touch of current style cues to work in a number of aesthetic environments. The clean look provided by our Brushed Nickel finish is partnered with the Satin-etched cased opal glass for a fantastic pure and frosted color palate. The 1-light Hendrik Mini-Pendant uses a 100-watt (max.) bulb, measures 5 " in diameter with a body height of 7 ". It comes complete with 104" of extra lead wire as well, allowing for easy installation.
Also known as: 783927200219, 3475NI

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Wattage: 100
Color: Brushed Nickel

Customer Reviews

No reviews for this product
(0)