Inverted Pendant 3lt

Item #: 105837
Cat #: 3275OZ
UPC: 783927198547
Sign In or Register to view pricing and more.
Documents & Guides
Kich 3275oz Inverted Pendant

Overview

Kich 3275oz Inverted Pendant
Named after renowned Dutch architect, Hendrik Berlage, the Hendrik Collection is a gorgeous family of contemporary fixtures that honor the man who was regarded by many as the "Father of Modern architecture". Much like Berlage himself, The Hendrik Collection is regarded as an intermediary between modern and traditional styles. Classic lines are enhanced with a soft touch of current style cues to work in a number of aesthetic environments. The warm hue of our Olde Bronze finish is partnered with light umber etched glass for a fantastic balance of natural color. The 3-light Hendrik Pendant uses 100-watt (max.) bulbs, measures 24" in diameter with a body height of 22". It comes complete with 104" of extra lead wire as well, allowing for easy installation.
Also known as: 783927198547, 3275OZ

Specifications

Wattage: 100
Type: Pendant
Wattage: 100
Type: Pendant

Customer Reviews

No reviews for this product
(0)