Pendant Single Light White

Item #: 3927
Cat #: 6024-15
UPC: 785652602450
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Hanging Globe; Fixture Material: Steel Body, Glass Shade; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Numberof Lamps: 1; Fixture Finish: White Body, Opal Shade; Mounting: Center Lock-up; Width: 14 In; Height: 14-3/4 In, 62 In With Chain; Wire Length: 54 In; Lamp Included: No; Diffuser Size: 14 In Diameter X 13-3/8 In Height; Fitter Diameter: 5-1/4 In; Backplate Size: 1 In Depth X 5 In Diameter; Connection: Mounted To Box

Overview

Sea Gull Lighting; Pendant Light; Hanging Globe; Fixture Material: Steel Body, Glass Shade; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Numberof Lamps: 1; Fixture Finish: White Body, Opal Shade; Mounting: Center Lock-up; Width: 14 In; Height: 14-3/4 In, 62 In With Chain; Wire Length: 54 In; Lamp Included: No; Diffuser Size: 14 In Diameter X 13-3/8 In Height; Fitter Diameter: 5-1/4 In; Backplate Size: 1 In Depth X 5 In Diameter; Connection: Mounted To Box
Also known as: 785652602450, 6024-15

Specifications

Type: Pendant
Wattage: 150
Type: Pendant
Wattage: 150

Customer Reviews

No reviews for this product
(0)