Pendant, 1 Light, 150W, Brushed Nickel
Item #:
177428
Cat #:
65575-962
UPC:
785652100659
Sign In or Register to view pricing and more.
Documents & Guides
Pendant, 1 Light, 150 Watt, Brushed Nickel, Width: 15-1/4 in, Medium Screw
Overview
Pendant, 1 Light, 150 Watt, Brushed Nickel, Width: 15-1/4 in, Medium Screw
Also known as: 785652100659, 65575-962
Specifications
Diameter: | 15 1/4 in |
Base: | Medium Screw (E26) |
Type: | Pendant |
Color: | Brushed Nickel |
Wattage: | 150 |
Diameter: | 15 1/4 in |
Type: | Pendant |
Wattage: | 150 |
Base: | Medium Screw (E26) |
Color: | Brushed Nickel |
Customer Reviews
No reviews for this product
(0)