S-gul 69152ble-962 Pendant Light,se
Item #:
49373
Cat #:
69152BLE-962
UPC:
785652691522
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Nexus; Wattage: 40/32 Wtt; Voltage Rating: 120v; Lamp Type: G10q Circline; Number Of Lamps: 1; Ballast Type: Electronic Npf; Fixture Material: Steel Body, Steel Chain, Acrylic Bowl; Fixture Finish: Brushednickel Body, Brushed Nickel Chain, White Plastic Bowl; Mounting: Center Lock-up;width: 25-3/4 In; Height: 24-3/4 In, 22-1/4 In Flush, 60-3/4 In With Chain; Wirelength: 144 In; Chain Length: 36 In; Lamp Included: Yes; Connection: Mounted Tobox; Average Life: 10000 Hr; Color Temperature: 3000 Deg K; Lumens: 3070/2120 Lm; Color Rendering Index (cri): 82
Overview
Sea Gull Lighting; Pendant Light; Nexus; Wattage: 40/32 Wtt; Voltage Rating: 120v; Lamp Type: G10q Circline; Number Of Lamps: 1; Ballast Type: Electronic Npf; Fixture Material: Steel Body, Steel Chain, Acrylic Bowl; Fixture Finish: Brushednickel Body, Brushed Nickel Chain, White Plastic Bowl; Mounting: Center Lock-up;width: 25-3/4 In; Height: 24-3/4 In, 22-1/4 In Flush, 60-3/4 In With Chain; Wirelength: 144 In; Chain Length: 36 In; Lamp Included: Yes; Connection: Mounted Tobox; Average Life: 10000 Hr; Color Temperature: 3000 Deg K; Lumens: 3070/2120 Lm; Color Rendering Index (cri): 82
Also known as: 785652691522, 69152BLE-962
Specifications
Type: | Pendant |
Wattage: | 40 |
Type: | Pendant |
Wattage: | 40 |
Customer Reviews
No reviews for this product
(0)