Flush Mount LED Luminaire, 15W, 1000L, 2700K, 120V, White
Item #:
1211919
Cat #:
57625WTWT
UPC:
783209185432
Sign In or Register to view pricing and more.
Documents & Guides
Flush Mount LED Luminaire, 15 Watt, 1000 Lumen, 2700K, 90 CRI, 120 Volt, White, Dimmable, Wet Location, Energy Star
Overview
Flush Mount LED Luminaire, 15 Watt, 1000 Lumen, 2700K, 90 CRI, 120 Volt, White, Dimmable, Wet Location, Energy Star
Also known as: 783209185432, 57625WTWT
Specifications
Volts AC: | 120 |
Wattage: | 15 |
Type: | Luminaire |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Diameter: | 7.500 in |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120 |
Type: | Luminaire |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Wattage: | 15 |
Color: | White |
Diameter: | 7.500 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)