LED Luminaire, 10", 3000K, 20 Watt, 1400 Lumen, White, 120V

Item #: 1285519
Cat #: 57714WTWT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Luminaire, 10 Inch Diameter, 3000K, 20 Watt, 1400 Lumen, White, 120 Volt, Flush Mount, Dimmable

Overview

LED Luminaire, 10 Inch Diameter, 3000K, 20 Watt, 1400 Lumen, White, 120 Volt, Flush Mount, Dimmable
Also known as: 57714WTWT

Specifications

Color Temperature: 3000 (Warm White)
Height: 1/2 in
Lumens: 1400
Volts AC: 120
Wattage: 20
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 1400
Wattage: 20
Light Technology: LED
Height: 1/2 in
Volts AC: 120
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)