Residential Decorative Drum / Mushroom Lighting Fixtures

55 Found
Progress Lighting

Mushroom Fixture, 2-Light, 60W, White

Item #: 5485
CAT #: P3410-30
UPC: 785247341030
Sign In or Register to view pricing and more.
Kichler

Drum Fixture, 2 Light, Brushed Nickel

Item #: 188883
CAT #: 209NI
UPC: 783927260510
Sign In or Register to view pricing and more.
Generation Lighting

Mushroom Fixture, 2-Light, 60W, White

Item #: 1600
CAT #: 5328-15
UPC: 785652532856
Sign In or Register to view pricing and more.
Kichler

Drum Fixture, 2 Light

Item #: 974040
CAT #: 209OZ
UPC: 783927263313
Sign In or Register to view pricing and more.
Progress Lighting

1 Light 7-1/2" Close-to-Ceiling, White

Item #: 5530
CAT #: P3408-30
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

LITH FMLRL-11-14830-M4 Low Profile

Item #: 750689
CAT #: FMLRL1114830M4
UPC: 820476883071
Sign In or Register to view pricing and more.
Kichler

Drum Fixture, 2-Light, 60W, White

Item #: 102731
CAT #: 209WH
UPC: 783927020992
Sign In or Register to view pricing and more.
Morris Products

2-RING CEILING NICK 12W 3K 12IN

Item #: 1305725
CAT #: 72224
UPC: 601986722247
Sign In or Register to view pricing and more.
Progress Lighting

Drum Fixture, 2-Light, 75W, White

Item #: 41668
CAT #: P3520-30
UPC: 785247352005
Sign In or Register to view pricing and more.
Lithonia Lighting

Flush Mount

Item #: 247986
CAT #: FMLR11213DTTM4
UPC: 784231153086
Sign In or Register to view pricing and more.
Lithonia Lighting

Lith Fmlr14-2-18dtt-m4 Decorative -

Item #: 222601
CAT #: FMLR14218DTTM4
UPC: 784231153093
Sign In or Register to view pricing and more.
Lithonia Lighting

Flush Mount

Item #: 668769
CAT #: 10976WHM4
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

Ffers Accessories

Item #: 83162
CAT #: DL2GT8A12
UPC: 784231132616
Sign In or Register to view pricing and more.
Satco

1 Light 8" Small Mushroom, Mahogany Bronze

Item #: 1165424
CAT #: 60-2642
UPC: 045923626425
Sign In or Register to view pricing and more.
Satco

Kettle 3 Light Flush Mount, Weathered Brass

Item #: 2357879
CAT #: 60-5893
UPC: 045923658938
Sign In or Register to view pricing and more.
Satco

1 Light 6" Ceiling Fixture, Polished Brass

Item #: 352953
CAT #: 77-125
UPC: 045923771255
Sign In or Register to view pricing and more.
Progress Lighting

Mushroom Fixture, 2-Light, 60W, White

Mushroom Light, Snap-In Fitter, Size: 9-1/2x5-1/4", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, White Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Item #: 5485
CAT #: P3410-30
UPC: 785247341030
Sign In or Register to view pricing and more.
Kichler

Drum Fixture, 2 Light, Brushed Nickel

Drum Light, Flush Mount, Size: 6x9-1/2", 60W, 120V, 2 Lamps, Medium A19, Incandescent, Material: Steel Body & Glass Shade, Finish: Brushed Nickel.
Item #: 188883
CAT #: 209NI
UPC: 783927260510
Sign In or Register to view pricing and more.
Generation Lighting

Mushroom Fixture, 2-Light, 60W, White

Mushroom Light, Mushroom, Size: 9-1/2x5", 60W, 120V, 2 Lamps, Medium A, Incandescent, Material: Steel Body & Glass Housing, Finish: White.
Item #: 1600
CAT #: 5328-15
UPC: 785652532856
Sign In or Register to view pricing and more.
Kichler

Drum Fixture, 2 Light

Drum Light, Mushroom, Flush Mount, Diameter 9", Height: 5", 60W, 120V, 2 Light, Medium A19, Incandescent, Material: Steel Body & Glass Shade, Finish: Olde Bronze.
Item #: 974040
CAT #: 209OZ
UPC: 783927263313
Sign In or Register to view pricing and more.
Progress Lighting

1 Light 7-1/2" Close-to-Ceiling, White

One-Light 7-1/2" Close-to-Ceiling Mushroom Fixture, 7.25 Inch x 7.25 Inch x 4.625 Inch, White Finish
Item #: 5530
CAT #: P3408-30
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

LITH FMLRL-11-14830-M4 Low Profile

LITHONIA FMLRL11-148-30
Item #: 750689
CAT #: FMLRL1114830M4
UPC: 820476883071
Sign In or Register to view pricing and more.
Kichler

Drum Fixture, 2-Light, 60W, White

Drum Light, Flush Mount, Size: 6x9-1/2", 60W, 120V, 2 Lamps, Medium A19, Incandescent, Material: Steel Body & Glass Shade, Finish: White.
Item #: 102731
CAT #: 209WH
UPC: 783927020992
Sign In or Register to view pricing and more.
Morris Products

2-RING CEILING NICK 12W 3K 12IN

2-RING CEILING NICK 12W 3K 12IN
Item #: 1305725
CAT #: 72224
UPC: 601986722247
Sign In or Register to view pricing and more.
Progress Lighting

Drum Fixture, 2-Light, 75W, White

Drum Light, Fitter, Size: 10-3/4x5-3/8", 75W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: White.
Item #: 41668
CAT #: P3520-30
UPC: 785247352005
Sign In or Register to view pricing and more.
Lithonia Lighting

Flush Mount

Low Profile Round Flush Mount 11 in., Two Lamps, 13W quad-tube, 4-pin electronic ballast, G24q-1 base, SKU - 698400
Item #: 247986
CAT #: FMLR11213DTTM4
UPC: 784231153086
Sign In or Register to view pricing and more.
Lithonia Lighting

Lith Fmlr14-2-18dtt-m4 Decorative -

Decorative - Residential, Decorative - Residential, Decorative, Flush Mount
Item #: 222601
CAT #: FMLR14218DTTM4
UPC: 784231153093
Sign In or Register to view pricing and more.
Lithonia Lighting

Flush Mount

Mushroom flush mount 10' x 10'' 1 23W Gu24 Spiral lamp, White finish, SKU - 158PKV
Item #: 668769
CAT #: 10976WHM4
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

Ffers Accessories

Lit Dl2gt8 A12 Door Frame & Lens For 2'x4' General Purpose Gt8 Troffer
Item #: 83162
CAT #: DL2GT8A12
UPC: 784231132616
Sign In or Register to view pricing and more.
Satco

1 Light 8" Small Mushroom, Mahogany Bronze

1 Light - 8" Flush with Champagne Linen Glass - Mahogany Bronze Finish
Item #: 1165424
CAT #: 60-2642
UPC: 045923626425
Sign In or Register to view pricing and more.
Satco

Kettle 3 Light Flush Mount, Weathered Brass

Kettle - 3 Light Flush Fixture - Weathered Brass Finish
Item #: 2357879
CAT #: 60-5893
UPC: 045923658938
Sign In or Register to view pricing and more.
Satco

1 Light 6" Ceiling Fixture, Polished Brass

1 Light - 6" Flush with Clear Pineapple Glass - Polished Brass Finish
Item #: 352953
CAT #: 77-125
UPC: 045923771255
Sign In or Register to view pricing and more.
Page 1 of 4
55 Items found