Pendant, 3-Light, 75W, Biscay Crackle

Item #: 140702
Cat #: P3686-91C
UPC: 785247119509
Sign In or Register to view pricing and more.
Documents & Guides
Pendant, 3-Light, 75 Watt, Base: Medium Screw (E26), Width/Diameter: 18 inch, Finish: Biscay Crackle, Family: Le Jardin

Overview

Pendant, 3-Light, 75 Watt, Base: Medium Screw (E26), Width/Diameter: 18 inch, Finish: Biscay Crackle, Family: Le Jardin
Also known as: 785247119509, P3686-91C

Specifications

Base: Medium Screw (E26)
Type: Pendant, 3-Light
Wattage: 75
Color: Biscuit
Diameter: 18 in
Base: Medium Screw (E26)
Wattage: 75
Diameter: 18 in
Type: Pendant, 3-Light
Color: Biscuit

Customer Reviews

No reviews for this product
(0)