12V-3W T3-1/4 XENON LAMP

Item #: 23086
Cat #: TL900-CLR
UPC: 661209952233
Sign In or Register to view pricing and more.
Documents & Guides
Xenon Wedge Base Lamp 3W

Overview

Xenon Wedge Base Lamp 3W
Also known as: 661209952233, TL900-CLR

Specifications

Volts AC: 12
Wattage: 3
Type: Track Lighting
Volts AC: 12
Type: Track Lighting
Wattage: 3

Customer Reviews

No reviews for this product
(0)