LED Track Light, 10 Watt, 767 Lumen, 120V, 2700K, White

Item #: 1343123
Cat #: R600L-G2-27K-80CRI-PDIM-FL-WH
UPC: 661209611390
Sign In or Register to view pricing and more.
Documents & Guides
LED Track Light, 10 Watt, 767 Lumen, 120 Volt, 2700K, Flood, White

Overview

LED Track Light, 10 Watt, 767 Lumen, 120 Volt, 2700K, Flood, White
Also known as: 661209611390, R600L-G2-27K-80CRI-PDIM-FL-WH

Specifications

Wattage: 10
Type: Track Heads
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 10
Volts AC: 120
Color Temperature: 2700 (Warm White)
Type: Track Heads
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)