Round Back Universal Track Head, White

Item #: 88084
Cat #: P9204-28
UPC: 785247920419
Sign In or Register to view pricing and more.
Documents & Guides
Round Back Universal Track Head, Self-Locking Pivot For Vertical Head Positioning, 358-Degree Horizontal Rotation, White Finish ***Requires (1) PAR30 Lamp To Operate (Sold Separately)***

Overview

Round Back Universal Track Head, Self-Locking Pivot For Vertical Head Positioning, 358-Degree Horizontal Rotation, White Finish ***Requires (1) PAR30 Lamp To Operate (Sold Separately)***
White Round Back Alpha Trak track head with 360 degree horizontal rotation and 90 degree vertical rotation and black baffle. Heads can be easily repositioned on the track to provide lighting in different areas of the room. Excellent for both residential and retail locations. Universal track head accepts medium base PAR 30 long neck or BR 30 bulb.
Also known as: 785247920419, P9204-28

Specifications

Type: Track Heads
Wattage: 75
Diameter: 4 3/8 in
Color: White
Standards: California Proposition 65
Type: Track Heads
Diameter: 4 3/8 in
Standards: California Proposition 65
Wattage: 75
Color: White

Customer Reviews

No reviews for this product
(0)