1 LT MR16 Square Track Head, Brushed Nickel

Item #: 1210102
Cat #: TH314
UPC: 045923403149
Sign In or Register to view pricing and more.
Documents & Guides
1 Light - MR16 - 120V Track Head - Square - Brushed Nickel Finish

Overview

1 Light - MR16 - 120V Track Head - Square - Brushed Nickel Finish
Also known as: 045923403149, TH314

Specifications

Volts AC: 120
Color: Brushed Nickel
Material: Glass, Metal
Wattage: 50
Standards: California Proposition 65
Light Technology: Halogen
Base: 2-Pin (GU10)
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65
Base: 2-Pin (GU10)
Color: Brushed Nickel
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)