4', 20 Amp Track Section, 2-Circuit/2- Neutral 277V, White
Item #:
1031908
Cat #:
HTEK443
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Foot, 20 Amp, Track Section, Two Circuit/Two Neutral, 277 Volt, White
Overview
4 Foot, 20 Amp, Track Section, Two Circuit/Two Neutral, 277 Volt, White
HALO's HTEK 2-cct/2-neutral 277V lighting track is well suited for larger retail and institutional applications where a number of metal halide or fluorescent fixtures will be used. The HTEK system offers twice the capacity of ordinary 120V track allowing for substantially longer runs with more fixtures between feed points. This translates into enhanced aesthetics and reduced installation costs. Fewer feedpoints mean fewer costly home runs to the panel box. The isolated neutrals mean that crosscircuit interference and neutral harmonics are completely eliminated, ensuring superior fixture performance and life. Independent neutrals also offer twice the power handling capacity of ordinary common neutral track. HALO’s Architectural Series lighting track is engineered to be a durable, dependable and simple-to-install lighting solution. Extruded aluminum construction and continuously crimped conductors ensure superior mechanical strength and electrical reliability. An integral suspension rail and pre-drilled mounting holes of the track simplify installations
Also known as: HTEK443
Specifications
Volts AC: | 277 |
Length: | 4 ft |
Amps: | 20 |
Color: | White |
Volts AC: | 277 |
Amps: | 20 |
Length: | 4 ft |
Color: | White |
Customer Reviews
No reviews for this product
(0)