Alpha Trak 8' Section, White

Item #: 88108
Cat #: P9105-28
UPC: 785247910519
Sign In or Register to view pricing and more.
Documents & Guides
Alpha Trak 8 Ft. Section, Can Be Field Cut To Desired Lengths, One Dead End Included, White Finish

Overview

Alpha Trak 8 Ft. Section, Can Be Field Cut To Desired Lengths, One Dead End Included, White Finish
Alpha Trak sections are extruded aluminum with positive contact, can be cut. Designed for 120-volt supply with 20 amp capacity. All 8' track sections include one dead end and mounting hardware. White finish.
Also known as: 785247910519, P9105-28

Specifications

Length: 8 ft, 96 in
Color: White
Standards: California Proposition 65
Length: 8 ft, 96 in
Standards: California Proposition 65
Color: White

Customer Reviews

No reviews for this product
(0)