Halogen Undercabinet, Puck, & Tape Lighting & Accessories
55 Found
WAC Lighting
Button Light, Halogen, 20W, 12V, White
Item #: 47472
CAT #: HR-88-WT
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
12IN T5 FLUOR UNDERCAB
Item #: 484
CAT #: UFL12-WH
UPC: 661209070715
Sign In or Register to view pricing and more.
Juno Lighting
3-LAMP LOW VOLT HAL UND CAB
Item #: 36214
CAT #: ULH322-WH
UPC: 661209041944
Sign In or Register to view pricing and more.
Juno Lighting
Undercabinet Fixture, 22", 3-Lamp, Pro-Series Halogen, Black
Item #: 36167
CAT #: ULH322-BL
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
PRO HALOGEN DWM
Item #: 27974
CAT #: UDWM-WH
UPC: 661209053541
Sign In or Register to view pricing and more.
Juno Lighting
LOW VOLT UND CAB CORD & PLUG
Item #: 25263
CAT #: U6CP-WH
UPC:
Sign In or Register to view pricing and more.
Alkco
6LMP HAL FXT
Item #: 201722
CAT #: HG-47-SGD-HLRSW
UPC: 649946590062
Sign In or Register to view pricing and more.
Alkco
2LMP HAL FXT
Item #: 201681
CAT #: HG-17--SGD-HLRSW
UPC: 649946590031
Sign In or Register to view pricing and more.
Elite Lighting
Button Light, Halogen, 20W, 120V, White
Item #: 167805
CAT #: HU-10WH
UPC: 847801016874
Sign In or Register to view pricing and more.
Lithonia Lighting
LIT UCHD4120CSWBZR6 BRONZE
Item #: 143549
CAT #: UCHD4120CSWBZR6
UPC: 784231175125
Sign In or Register to view pricing and more.
Elite Lighting
25-Pair Cable Asmbly, RJ21 to RJ21, one left/right 110º orientation, 15ft
Item #: 352060
CAT #: EUL-8W
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
Ceiling Lamp, Recessed or Surface, Black
Item #: 167807
CAT #: HU-10BK
UPC: 847801017444
Sign In or Register to view pricing and more.
Elite Lighting
XENON UNDERCABINET
Item #: 379833
CAT #: EUL-24W
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
12 Halogen Undercabinet Light
Item #: 407149
CAT #: UCXD2120CSWM6
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
4 LAMP LOW VOLT HAL UND CAB
Item #: 36119
CAT #: ULH430-WH
UPC: 661209102362
Sign In or Register to view pricing and more.
Juno Lighting
2-LAMP LINE VOLT HAL
Item #: 180973
CAT #: UH212-WH
UPC: 661209041159
Sign In or Register to view pricing and more.
WAC Lighting
Button Light, Halogen, 20W, 12V, White
Button Light, Halogen, 20 Watt, 12 Volt, Diameter: 2-5/8 inch, Color: White
Item #: 47472
CAT #: HR-88-WT
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
12IN T5 FLUOR UNDERCAB
12" 8W T5 Fluorescent Undercabinet
Item #: 484
CAT #: UFL12-WH
UPC: 661209070715
Sign In or Register to view pricing and more.
Juno Lighting
3-LAMP LOW VOLT HAL UND CAB
22" Pro-Halogen Low Voltage, 3-Lamps
Item #: 36214
CAT #: ULH322-WH
UPC: 661209041944
Sign In or Register to view pricing and more.
Juno Lighting
Undercabinet Fixture, 22", 3-Lamp, Pro-Series Halogen, Black
Undercabinet Fixture, 22", 3-Lamp, Pro-Series Halogen, Black
Item #: 36167
CAT #: ULH322-BL
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
PRO HALOGEN DWM
Direct Wire Module
Item #: 27974
CAT #: UDWM-WH
UPC: 661209053541
Sign In or Register to view pricing and more.
Juno Lighting
LOW VOLT UND CAB CORD & PLUG
6' Cord & Plug
Item #: 25263
CAT #: U6CP-WH
UPC:
Sign In or Register to view pricing and more.
Alkco
6LMP HAL FXT
ALK HG-47-SGD-HLRSW 6LMP HAL FXT
Item #: 201722
CAT #: HG-47-SGD-HLRSW
UPC: 649946590062
Sign In or Register to view pricing and more.
Alkco
2LMP HAL FXT
ALK HG-17--SGD-HLRSW 2LMP HAL FXT
Item #: 201681
CAT #: HG-17--SGD-HLRSW
UPC: 649946590031
Sign In or Register to view pricing and more.
Elite Lighting
Button Light, Halogen, 20W, 120V, White
Button Light, Halogen, 20 Watt, 120 Volt, White
Item #: 167805
CAT #: HU-10WH
UPC: 847801016874
Sign In or Register to view pricing and more.
Lithonia Lighting
LIT UCHD4120CSWBZR6 BRONZE
LIT UCHD4120CSWBZR6 4-20W CAB LT
Item #: 143549
CAT #: UCHD4120CSWBZR6
UPC: 784231175125
Sign In or Register to view pricing and more.
Elite Lighting
25-Pair Cable Asmbly, RJ21 to RJ21, one left/right 110º orientation, 15ft
ELI EUL-8W XENON UNDERCABINET LIGHT
Item #: 352060
CAT #: EUL-8W
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
Ceiling Lamp, Recessed or Surface, Black
ETE HU-10BK Ceiling Lamp, Recessed or Surface, Black, 120V
Item #: 167807
CAT #: HU-10BK
UPC: 847801017444
Sign In or Register to view pricing and more.
Elite Lighting
XENON UNDERCABINET
ELI EUL-24W XENON UNDERCABINET
Item #: 379833
CAT #: EUL-24W
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
12 Halogen Undercabinet Light
2 Light"
Item #: 407149
CAT #: UCXD2120CSWM6
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
4 LAMP LOW VOLT HAL UND CAB
30" Pro-Halogen Low Voltage, 4-Lamps
Item #: 36119
CAT #: ULH430-WH
UPC: 661209102362
Sign In or Register to view pricing and more.
Juno Lighting
2-LAMP LINE VOLT HAL
JUN UH212-WH 2-LAMP LINE VOLT HAL
Item #: 180973
CAT #: UH212-WH
UPC: 661209041159
Sign In or Register to view pricing and more.