Undercabinet Light, LED, 22", 10.7W, 120V, White Gloss Enamel

Item #: 734710
Cat #: NLL22WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, LED, 10.7 Watt, 120 Volt, Lumens: 656/746/755, Selectable Color Temperature: 2700K/3000K/4000K, Length: 22 Inch, Color: White Gloss Enamel, White Polycarbonate Diffuser

Overview

Undercabinet Light, LED, 10.7 Watt, 120 Volt, Lumens: 656/746/755, Selectable Color Temperature: 2700K/3000K/4000K, Length: 22 Inch, Color: White Gloss Enamel, White Polycarbonate Diffuser
Also known as: NLL22WH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Volts AC: 120
Length: 22 in
Color: White Gloss Enamel
Wattage: 10.700
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Length: 22 in
Wattage: 10.700
Volts AC: 120
Color: White Gloss Enamel
Light Technology: LED

Customer Reviews

No reviews for this product
(0)