LED Undercabinet Light, 9", White
Item #:
881191
Cat #:
NLLP9WH
UPC:
37949398929
Sign In or Register to view pricing and more.
Documents & Guides
LED Under Cabinet Fixture, 4.6 Watt, 120 Volt, Length: 9", Color: White
Overview
LED Under Cabinet Fixture, 4.6 Watt, 120 Volt, Length: 9", Color: White
Also known as: 37949398929, NLLP9WH
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
Volts AC: | 120 |
Color: | White |
Length: | 9 in |
Wattage: | 4.600 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
Color: | White |
Wattage: | 4.600 |
Dimmable: | Yes |
Volts AC: | 120 |
Length: | 9 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)