Modular LED Undercabinet Fixture, 120V, 12", White
Item #:
974544
Cat #:
ALC2-12-WH
UPC:
714176005478
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 4 Watt, 270 Lumens, 3000K Color Temperature, White Finish. 3-5/8” Width x 15/16” Height x 12-1/4" Length, *Dimmable with most incandescent (triac) and low voltage electronic dimmers (check minimum load requirements).
Overview
Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 4 Watt, 270 Lumens, 3000K Color Temperature, White Finish. 3-5/8” Width x 15/16” Height x 12-1/4" Length, *Dimmable with most incandescent (triac) and low voltage electronic dimmers (check minimum load requirements).
A modular LED undercabinet fixture with dimmable Warm White LEDs, a low profile housing and glare-free lens design.
Also known as: 714176005478, ALC2-12-WH
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 4 |
Volts AC: | 120 |
Color: | White |
Length: | 12.250 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Length: | 12.250 in |
Dimmable: | Yes |
Wattage: | 4 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)